Beli relay chint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chint Socket Relay
    Mulai

    Rp19.900

    Chint Socket Relay
    Deskripsi:
    Specification of Socket Relay Chint NXJ 2Z 3Z 4Z 8 11 14 PINIs a component that has an important role in the installation of electric relays so that they can work optimally with precise installation.Socket Relay for NXJ 2Z, 3Z and 4ZFor 8 Pin, 11 Pin and 14 Pin
  2. Chint Protection Relay
    Mulai

    Rp289.900

    Chint Protection Relay
    Deskripsi:
    This relay is a voltage protection relay.After detecting the voltage signal,the relay processes the input signal,judges if there is an overvoltage,undervoltage,phase failure,phase sequence,three-phase unbalance,PTC temperature and load error and controls the opration accurately and stably by means of the built-in microprocessor.
  3. Chint Relay
    Mulai

    Rp679.900

    Chint Relay
    Deskripsi:
    NJB1-X1 relay (phase sequence, phase failure protection) is used as an phase sequence and phase failure protection device in control circuits with an AC voltage of 200V~500V and a frequency of 50Hz to make and break the circuit. It cannot monitor the phase failure of motor load.
    atribut:
    • Contact Capacity ITH (A): 3
    • Contact Capacity UE/IE (AC-15): 24V/0.75A, 415V/0.47A
    • Installation Mode: Rail mounting
    • Note: In normal operation, the NO contact of the relay is closed, the operation indicator is on.
    • Operating Time (s): ≤ 0.1 (Phase Sequence, Phase Failure)
    • Power Consumption (V/A): ≤ 3
    • Rated Operational Voltage (VAC): 200 to 500
  4. Chint DOL Electromagnetic Starter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    Chint DOL Electromagnetic Starter
    atribut:
    • Motor Starter: NQ2
    • Voltage (V): 220/380
    • Rated Current (A): 0.1 to 25
    • Rated Operational Voltage: 220, 380, 660
    • Rated Control Supply Voltage (V): 24, 36, 48, 110, 220, 400
    • Certification: CCC, CE, EAC, UL
    • Compliant Standards: IEC60947-4-1
    • Degree of Protection: IP55
    • Electric Life: 500,000 cycle
  5. CHO Oil Seal TC Type NBR Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  6. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  7. OMRON Mini Power Relay MY4 (Relai Daya)
    Mulai

    Rp279.900

    OMRON Mini Power Relay MY4 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  8. Teh Kotak Minuman Teh
    Rating:
    100% of 100
    (9)
    Mulai

    Rp87.900

    Teh Kotak Minuman Teh
    Deskripsi:
    Minuman teh berkualitas dari pucuk daun teh pilihan. Penyeduhan teh dilakukan secara langsung (bukan ekstrak) sehingga menimbulkan rasa dan aroma yang nikmat. Produk menjadi tahan lama karena diproses secara UHT (Ultra High Temperature) dan dikemas asepti
    atribut:
    • Packaging: Tetra Pack
  9. Fort Socket Relay (Soket Dudukan)
    Mulai

    Rp11.900

    Fort Socket Relay (Soket Dudukan)
    atribut:
    • Simmilar to: P Type
  10. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  11. BluePoint Feeler Gauges (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BluePoint Feeler Gauges (Pengukur Celah)
    Deskripsi:
    Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
  12. Chint Selector Switch with Rotary Knob
    Mulai

    Rp159.900

    Chint Selector Switch with Rotary Knob
    atribut:
    • Material: Metal (Head)
    • Number of Contact: 2N/O
  13. DV Socket Relay
    Mulai

    Rp8.900

    DV Socket Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Mounting: DIN Rail
  14. OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  15. WAKASA Battery Joint Cable (Sambungan Kabel Aki)
    Mulai

    Rp179.900

    WAKASA Battery Joint Cable (Sambungan Kabel Aki)
    atribut:
    • Application For: UNIVERSAL (All Type)
  16. LARKIN Relay Socket
    Mulai

    Rp13.900

    LARKIN Relay Socket
    Deskripsi:
    PYF08A Series relay socket
Daftar Harga relay chint Terbaru October 2026
Chint Relay With IndicatorRp43.900
Chint Socket RelayRp19.900
Chint Protection RelayRp289.900
Chint RelayRp679.900
Chint DOL Electromagnetic StarterRp489.900
CHO Oil Seal TC Type NBR Type (Sil Oli)Rp5.900
Fort General Purpose Relay (Relay Serbaguna)Rp27.900
OMRON Mini Power Relay MY4 (Relai Daya)Rp279.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Chint Illuminated Push Button DirectRp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)